Skip Content

DG
RINGERS GLOVES

General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility G

  • Item # 30D692
  • My Part #
  • Mfr. Model # 118-09
  • Catalog Page # N/A
  • Catalog Group # G7091
  • UNSPSC # 46181504
General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Quickfit
Snug-fitting glove features spandex top, open elastic cuff, hidden seam, and synthetic leather material on fingers and palm.
High-Visibility Mechanic's Gloves
Ringers

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size M
  • Color High Visibility Green
  • Palm Material Synthetic Leather
  • Palm Construction Reinforced Split Palm
  • Back Material Mesh Spandex
  • Cuff Shirred
  • Closure Type Slip On
  • Finger Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms