Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RINGERS GLOVES

Extrication Gloves, L, Yellow, PR

  • Item# 3NCE8
  • Mfr. Model# 314 10
  • Catalog Page# N/A
  • Catalog Group# F0649
  • UNSPSC# 46181508
Extrication Gloves,L,Yellow,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Extrication Gloves
  • Size L
  • Color Yellow
  • Palm Material Clarino(R), Armortex(R)
  • Back Material Schoeller(R)
  • Cuff Shirred Elastic
  • Knuckle Padding Material Armortex(R)
  • Stitching Kevlar(R)/Nylon
  • Finger Style Full Finger
  • Application Extrication, Rescue, Rigging, Tactical, Military, Riot Control, Flash Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms