Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RINGERS GLOVES

Extrication Gloves, Rescue, Red, XL, Pr

  • Item# 3NAR8
  • Mfr. Model# 345-11
  • Catalog Page# N/A
  • Catalog Group# E5026
  • UNSPSC# 46181504
Extrication Gloves,Rescue,Red,XL,Pr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Extrication Gloves
  • Size XL
  • Color Red
  • Palm Material Kevlar(R)
  • Back Material 3M Reflective
  • Cuff SuperCuff(R)
  • Knuckle Padding Material Thermal Plastic Rubber
  • Finger Style Full Finger
  • Application Rescue Gloves are ideal for search & rescue, extrication, heavy equipment ops, and arson investigation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms