Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RINGERS GLOVES

Extrication Gloves, L, Hi Vis Yellow, PR

  • Item# 3NAK1
  • Mfr. Model# 327-10
  • Catalog Page# N/A
  • Catalog Group# D1756
  • UNSPSC# 46181508
Extrication Gloves,L,Hi Vis Yellow,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gloves have antimicrobial synthetic leather palm that protects against disease-carrying microorganisms while providing excellent cut and abrasion protection. Breathable, waterproof shell, molded thermal plastic rubber knuckles and fingertips, elastic cuff, and 3M™ reflective fabric.

View More

Technical Specs

  • Item Extrication Gloves
  • Size L
  • Color High Visibility Yellow
  • Palm Material Synthetic Leather
  • Cuff Shirred Elastic
  • Knuckle Padding Material Thermal Plastic Rubber
  • Stitching Kevlar(R)
  • Finger Style Full Finger
  • Application Extrication
  • Standards 29 CFR 1910.1030 OSHA Bloodborne Pathogens
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms