Skip Content

WV
RINGERS GLOVES

Extrication Gloves,Arnortex,S,Ylw,PR

  • Item # 30D834
  • My Part #
  • Mfr. Model # 304-08
  • Catalog Page # N/A
  • Catalog Group # G7116
  • UNSPSC # 46181504
Extrication Gloves,Arnortex,S,Ylw,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $13.75 / pair

Web Price $83.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RINGERS GLOVES® extrication gloves are puncture- and abrasion-resistant high-visibility gloves with a premium synthetic leather palm and finger with an Armotex®-reinforced index finger and thumb. Padding includes anatomically designed palm pads and reflective Schoeller® padded knuckle. Elastic at the cuff helps keep out glass and other debris.

View More

Technical Specs

  • Item Extrication Gloves
  • Size S
  • Color Yellow
  • Palm Material Synthetic Leather
  • Back Material Arnortex
  • Cuff Elastic
  • Knuckle Padding Material Reflective Schoeller(R)
  • Finger Style Full
  • Application Firemen, Rescue Workers, Milirary, Law Enforcemnt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.