Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RINGERS GLOVES

Cut Resistant Gloves, Synthetic Suede Palm Material, Hi-Visibility Green, XL, PR 1

  • Item# 30D794
  • Mfr. Model# 247-11
  • Catalog Page# 2080
  • Catalog Group# G7109
  • UNSPSC# 46181504
Cut Resistant Gloves, Synthetic Suede Palm Material, Hi-Visibility Green, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

R-24
Excellent impact protection with a sure grip. An extended neoprene cuff provides additional protection for wrist.
High-Visibility Impact-Resistant Mechanic's Gloves
Ringers

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Size XL
  • Color Hi-Visibility Green
  • Palm Material Synthetic Suede
  • Finger Style Full
  • Back Material TPR
  • Cuff Slip-On
  • Standards CE 4121/EN388
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.