Navigation Menu New

Access My Account, Order History, Lists and more here.

54YE18 065-11 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Coated Gloves, XL, 1 PR

  • Item # 54YE18
  • Mfr. Model # 065-11
  • UNSPSC # 46181504
  • Catalog Group # K2079
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These A4 cut-level coated knit gloves are CE impact-rated. The nitrile coating on the palm side of the hand and fingers resists abrasion and oils and provides a secure grip when working with dry, greasy, and oily parts. ANSI/ISEA A4 cut-level gloves protect hands from medium cut hazards found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass and light stamped metal. CE impact-rated gloves have been tested on a pass/fail scale to indicate whether they protect workers from injuries to knuckles caused by impact. Seamless knit gloves are breathable and formfitting and have a knit cuff to keep the glove in place and keep out dirt and other contaminants.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Puncture Force 74 N
  • ANSI/ISEA Puncture Level 3
  • Color High Visibility Gray, Red
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Sandy
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Length 10 in
  • Series R-Flex
  • Standards EN388, ANSI/ISEA
  • Glove Size XL

These A4 cut-level coated knit gloves are CE impact-rated. The nitrile coating on the palm side of the hand and fingers resists abrasion and oils and provides a secure grip when working with dry, greasy, and oily parts. ANSI/ISEA A4 cut-level gloves protect hands from medium cut hazards found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass and light stamped metal. CE impact-rated gloves have been tested on a pass/fail scale to indicate whether they protect workers from injuries to knuckles caused by impact. Seamless knit gloves are breathable and formfitting and have a knit cuff to keep the glove in place and keep out dirt and other contaminants.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top