Skip Content

DV
RINGERS GLOVES

Anti-Vibration Gloves, Kevloc® Palm Material, Yellow/Red, 1 PR

  • Item # 20TN84
  • My Part #
  • Mfr. Model # 289-12
  • Catalog Page # N/A
  • Catalog Group # H6691
  • UNSPSC # 46181504
Anti-Vibration Gloves,Full,2XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Kevloc(R)
  • Color Yellow/Red
  • Finger Style Full
  • Cuff Gauntlet
  • Closure Type Elastic
  • Hand Right/Left
  • Knuckle Padding Material Thermal Plastic Rubber
  • Palm Construction Reinforced Kevloc(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None