Navigation Menu New

Access My Account, Order History, Lists and more here.

455X66 8SB1S7-BEN0 UNSPSC # 39121004

Tap image to zoom.

Roll over image to zoom.

Wireless Surveillance Camera, Black, 1080p

  • Item # 455X66
  • Mfr. Model # 8SB1S7-BEN0
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This Ring™ Spotlight Cam Battery is a battery-operated surveillance security camera that connects to Wi-Fi and streams live high-definition (HD) video and audio to a phone, tablet, or PC. It sends instant alerts when people come to your home and trigger motion sensors that are created, customized, and focused on the most important areas of the home/yard. Then you can see, hear, and speak to visitors on the property from any location. Other features include enhanced infrared night vision, spotlights, and a 110-decibel alarm to scare intruders off.

Technical Specs

  • Item Wireless Surveillance Camera
  • Camera Design Box
  • Indoor / Outdoor Indoor/Outdoor
  • Camera Body Color Black
  • Camera Resolution 1920 x 1080
  • HD Resolution 1080p
  • Wireless Range Indoor 20 to 30m, Outdoor 150m
  • Network Interface 10/100/1000 mbps
  • Min. Light Level 0 lux
  • Camera Voltage 24V DC
  • Camera Height 5 in
  • Camera Width 3 in
  • Camera Length 2 45/64 in
  • Housing Material Plastic
  • Frequency 2.4 GHz
  • Operating Temp. Range -20 Degrees to 120 Degrees F
  • Focal Length 3.6 mm
  • IP Rating 66
  • Encryption WPA
  • Features 140 Degrees Field of View, Battery-Powered, Built-In Microphone, Infrared Night Vision Sensors, Live View On-Demand Video and Audio, Speakers, Two-Way Audio with Noise Cancellation
  • Includes Rechargeable Battery Pack
  • Green Environmental Attribute Product is Rechargeable

This Ring™ Spotlight Cam Battery is a battery-operated surveillance security camera that connects to Wi-Fi and streams live high-definition (HD) video and audio to a phone, tablet, or PC. It sends instant alerts when people come to your home and trigger motion sensors that are created, customized, and focused on the most important areas of the home/yard. Then you can see, hear, and speak to visitors on the property from any location. Other features include enhanced infrared night vision, spotlights, and a 110-decibel alarm to scare intruders off.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top