Skip Content
DG
RIGGS

Men's Ripstop Ranger Pants, Cotton, Color: Dark Brown, Fits Waist Size: 40" x 32"

  • Item # 8FH11
  • Mfr. Model # 3W065BR 40 32
  • Catalog Page # N/A
  • Catalog Group # E5060
  • UNSPSC # 46181527
Men's Ripstop Ranger Pants, Cotton, Color: Dark Brown, Fits Waist Size: 40" x 32" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Ripstop Ranger Pants
  • Gender Men's
  • Fits Waist Size 40"
  • Inseam 32"
  • Color Dark Brown
  • Material Cotton
  • Closure Type Zipper with Button
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms