Skip Content

DG
RIGGS

Men's Ripstop Carpenter Pants, Cotton, Color: Loden, Fits Waist Size: 34" x 30"

  • Item # 9CRG2
  • My Part #
  • Mfr. Model # 3W020LD 34 30
  • Catalog Page # N/A
  • UNSPSC # 46181527
Ripstop Carpenter Point Loden 34 30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Ripstop Carpenter Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Loden
  • Material Cotton
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms