Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIETSCHLE THOMAS

TEFC Continuous Duty Vacuum Pump

  • Item# 5KY81
  • Mfr. Model# VC-100
  • Catalog Page# 3239
  • UNSPSC# 40151502
TEFC Continuous Duty Vacuum Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,119.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 273.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lubricated Rotary Vane Vacuum Pumps
• TEFC motors for continuous duty Oil sight glass
Single-stage, oil-flooded units are direct driven. Oil-free discharge through large droplet separation followed by oil mist filters. Gas ballast. Also include fine mesh filter, vacuum nonreturn valve, and initial fill of oil.

View More

Technical Specs

  • Item Vacuum Pump
  • HP 5
  • Displacement 71.0 cfm
  • End Vacuum 29.90" Hg
  • NPT Inlet 1-1/2"
  • Voltage 230/460
  • Amps AC 14.2/7.1
  • Overall Length 31-5/8"
  • Overall Height 11-13/16"
  • Overall Width 16"
  • Phase 3
  • Oil Capacity 128 oz.
  • Motor Type TEFC Continuous Duty
  • Max. dBA 69
  • Finish Silver/Gray Metallic
  • Filter Fine Mesh
  • Ballast Gas
  • Application for Vacuum Packaging, Vacuum Chucking, Die Casting, Vacuum Thermoforming and Material Handling
  • Includes Oil, Oil Separator, Filter, Vacuum Non-Return Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.