Skip Content

C3
RIDGID

microDrain Reel,18V Cordless

  • Item # 6EEE0
  • My Part #
  • Mfr. Model # 37473
  • Catalog Page # 862
  • UNSPSC # 41111716
microDrain Reel,18V Cordless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,099.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Pipe Inspection System
  • Pipe Capacity 1-1/2" to 3"
  • Push Rod Length 65 ft.
  • Camera Diameter 0.86"
  • Overall Length 15-1/2"
  • Overall Width 8-1/2"
  • Overall Height 20-3/4"
  • Power Source Li-Ion Battery
  • Voltage 18
  • Operating Temp. 32 Degrees to 115 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Cable Dia. 0.33"
  • Waterproof Camera up to 266 ft.
  • Monitor System 13C591
  • Camera Type Stainless Steel With High Intensity Lights
  • Reel Type Interchangeable Polyethelene Inner Drum
  • Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
  • Battery Capacity 4.4Ah
  • Battery Included No
  • Battery Pack Replacement Mfr. No. 37083
  • Battery Type Li-Ion
  • Material of Construction Hardened Stainless Steel Camera Head with Saphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • For Use With 13C591
  • Features Lightweight, Compact, Multiple Monitor Capability, Interchangeable Drums
  • Includes Two Ball Guides And Sonde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


microDrain Reel,18V Cordless is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Easy to use. Flies through toilets and lines up to 3". Nice machine to grab and go into small areas and check vents on roofs. Feeds in and out of drum and navigates bends well. Is awesome to run in a toilet after you auger it to make sure there isn't anything else obstructing it.
Date published: 2014-11-25
Rated 5 out of 5 by from This product works great very easy to use and great picture quality recommend to anyone in the plumbing trade
Date published: 2014-11-21
Rated 5 out of 5 by from It is everything I would have expected from a Ridgid camera. Great! No problems with the camera or the monitor I have inspected pipes in a number of diverse situations. I had to purchase a Scout locator so I could take advantage of the sond.
Date published: 2013-11-21
  • y_2018, m_5, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_6EEE0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.