Skip Content

C3
RIDGID

Water Jetter,3000 PSI,Gas

  • Item # 13C596
  • My Part #
  • Mfr. Model # 37413
  • Catalog Page # 896
  • UNSPSC # 47121808
Water Jetter,3000 PSI,Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,630.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 272.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Jetter Drain Cleaning Machine
  • Drain Line I.D. Size Range 2" to 10"
  • Max. Run 300 ft.
  • HP 16
  • Jet Pressure 3000 psi
  • Flow Rate 5.5 gpm
  • Power Source Gas Engine
  • Corded/Cordless Corded
  • Throttle Control Manual
  • Pump Type Triplex
  • Application For Blasting Through Sludge, Soap and Grease Blockages
  • Features Pulse Action
  • Includes Mfr. Model Nos. 1/4" NPT Nozzles: H-111 and H-112, H-38 Hose Reel with 200 ft. x 3/8" ID Jet Hose, 50 ft. x 3/8" ID Jet/Wash Hose, FV-1 Foot Valve, HW-30 Wash Wand, Nozzle Cleaning Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by This product has helped us tremousally. We have used the jetter an awful lot. And it has always come with ease and satisfactory. And we also have other ridged machines, like the sewer machine and sink machine. Whenever we need parts are supplier gets them to us quickly. November 25, 2014
Rated 5 out of 5 by Does the job! We use this machine for the smaller jobs and we have never had an issue with our unit. We have used Ridgid machines after we had issues with another company. We started using Ridgid and we have never looked back.This machine will power through heavy clogs and open grease and debris lines no problem. recommend using this machine for 2"-4" lines any bigger and use a bigger machine... November 24, 2014
  • 2015-09-08T19:50:49.409-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_13C596, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.