Navigation Menu New

Access My Account, Order History, Lists and more here.

26C165 40043 UNSPSC # 41111716

Tap image to zoom.

Roll over image to zoom.

Video Borescope, 2.4 In, 36 In Shaft

  • Item # 26C165
  • Mfr. Model # 40043
  • UNSPSC # 41111716
  • Catalog Page # 866 866
Country of Origin China. Country of Origin is subject to change.

This Rigid® handheld inspection camera features a pistol grip, 3 ft. RCA cable (video out), and 180° image rotation. It also features a 17mm aluminum camera head and cable, and is waterproof up to 10 ft. It includes a 2.4" color LCD screen, 4 adjustable LEDs in camera head, hook, magnet, mirror, and case.

Technical Specs

  • Item Video Borescope
  • Observation Depth 3 ft
  • Monitor Size 2.4 in
  • Camera Size 17.0 mm
  • Shaft Dia. 0.66 in
  • Recording Video
  • Power Source (4) AA Batteries
  • Shaft Length 36 in
  • Pixel Resolution 480 x 234
  • Probe Lighting System (4) Adjustable LED Lamps
  • Features 17mm Aluminum Camera Head, 180 Degrees Image Rotation, 3 ft. RCA Cable (Video Out), Camera Head and Cable Are Waterproof Up To 10 ft., Pistol Grip Design, Waterproof
  • Includes Fixed 3 ft. RCA Cable, Hook, Magnet, Mirror, Plastic Blow Molded Case
  • Manufacturers Warranty Length Limited Lifetime

This Rigid® handheld inspection camera features a pistol grip, 3 ft. RCA cable (video out), and 180° image rotation. It also features a 17mm aluminum camera head and cable, and is waterproof up to 10 ft. It includes a 2.4" color LCD screen, 4 adjustable LEDs in camera head, hook, magnet, mirror, and case.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top