Skip Content
ST
RIDGID

Vacuum Hose,7 ft. Length

  • Item # 25XD83
  • My Part #
  • Mfr. Model # 72897
  • Catalog Page # N/A
  • UNSPSC # 0
Vacuum Hose,7 ft. Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.69 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vacuum Hose, 7 ft. Length
  • For Use With Mfr. Model Number WD3050, WD4070, WD4522, WD0671, WD1270, WD1450, WD1680, WD1851, WD1956, RV2400A, RV2400B
  • Fits Brand Ridgid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Vacuum Hose,7 ft. Length is rated 4.7 out of 5 by 1413.
Rated 3 out of 5 by from Good vacuum at reasonable, bought online should have touch and feel in store first Good vacuum, don't like hose n tool storage, lid locks are cheap, feels like lid will come off when lifting vacuum. It does have superb suction.
Date published: 2017-10-06
Rated 4 out of 5 by from Good price So far so good. Received this as a rePlacement for a defective unit
Date published: 2017-10-06
Rated 4 out of 5 by from Light to pull great cord holder Found it all to be great except theHose is way to short so had to buyA long one.
Date published: 2017-10-05
Rated 5 out of 5 by from Quiet and effective Very quiet for the high volume of suction, nice assortment of tools and storage for them. Overall a great shopvac at a reasonable price.
Date published: 2017-09-27
Rated 5 out of 5 by from this unit is good for all uses this unit will be great for around the workshop, garage, and house. We use ours to get the lint out of the dryer when we wash. One thing that should be standard is the crevice tool.
Date published: 2017-09-27
Rated 4 out of 5 by from Good It is my opinion that your product works as you advertised.
Date published: 2017-09-26
Rated 5 out of 5 by from Light wieght / great suction Plenty of suction power, light weight, convenient drain valve and ease of operation. I love it !!!
Date published: 2017-09-26
Rated 4 out of 5 by from The new vac is close to my former model in performance, however, the new vac is a little more difficult to move around. The flex hose attaches with one small plastic clip to the housing of the vac and my older model attached with a larger clip area. In short, my concern is that if the plastic clip at the end of the hose wears down, it won't attach to the housing.My newer model is a bit noisier than my old unit and while it isn't a big deal, it does become a distraction after it has run for a while.
Date published: 2017-09-26
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1413
  • loc_en_US, sid_25XD83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.