Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RIDGID

Underground Utility Locator

  • Item# 2YCA5
  • Mfr. Model# 22163
  • Catalog Page# 581
  • UNSPSC# 41113644
Underground Utility Locator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,852.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIDGID® SeekTech® SR-60 high-frequency utility locator delivers fast, confident locates even under tough conditions—poor conductors, poor soil conditions, and poor grounding. It can trace energized lines and sondes (beacons) simultaneously. The SR-60's 30 user definable frequencies can be set to trace any frequency from 10 Hz to 490 kHz. Use with the SeekTech ST-305 Transmitter and SeekTech Inductive Signal Clamp, each sold separately.

View More

Technical Specs

  • Item Underground Utility Locator
  • Depth Underground Can Exceed 15 ft., Depending on Soil Conditions and Transmitter Output
  • Receiver to Transmitter Distance Dependent on Transmitter Output and Soil Conditions
  • For Use On Underground Utilities
  • Coupling Direct and Inductive
  • Audible Alert Yes
  • Display LCD Mapping Display With Continuous Depth, Tracing Line, And Proximity Signal Strength Indicators
  • Battery Type (4) C
  • Includes Batteries, Marker Chips, Carrying Case, Training DVD and Instructions
  • Manufacturers Warranty Length RIDGID Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Underground Utility Locator is rated NaN out of 5 by 1.
Rated 5 out of 5 by from if someone is going to buy a locator,this is the one!!!! hello, my name is ANDREW, and i work for R.B. TRAVIS PLUMBING IN LIVERMORE CALIF. and we half a small fleet of 11 service trucks,.and each truck has the sr-60 locator on them. and they work great!!! 'NOW" here's the secrete to any tool.. is to watch the instructions video!!!!! and real learn in how your tools work!!! which makes the tool more valuable!!!! good job RIDGID!!!! :)
Date published: 2016-08-02
  • y_2017, m_2, d_19, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2YCA5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.