Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Tubing Cutter, Manual Cutting Action, 3/16" to 1-1/8" Cutting Capacity

  • Item# 5A193
  • Mfr. Model# 32920
  • Catalog Page# 1089
  • UNSPSC# 23171603
Tubing Cutter, Manual Cutting Action, 3/16" to 1-1/8" Cutting Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tubing Cutter
  • Cuts Copper, Aluminum, Brass, Steel
  • Cutting Capacity 3/16" to 1-1/8"
  • Overall Length 6-1/2"
  • Cutting Action Manual
  • Body Material Zinc Alloy
  • Blade Material Machined Steel
  • Handle Design Ergonomic
  • Features Fold-Away Reamer
  • Replacement Wheel Mfr. No. F-158/33160, Mfr. No. E-1240/33165
  • Includes Spare Cutting Wheel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.9 out of 5 by 7reviewers.
Rated 4 out of 5 by It does the Job Not one of those flimsy tubing cutters, the fit, feel and performance of this product provides confidence to the user that they'll be able to reach for this one for a long time December 10, 2014
Rated 5 out of 5 by Best tool for the job I am the warehouse foreman for a large plumbing company. I have purchased off brands of tube cutters in a pinch and regret it every time. Most other brands are inferior in their manufacturing and often lead to an inferior cut. Ridgid is a far superior product in every way. Tools don't cost money, they make money! November 25, 2014
Rated 5 out of 5 by Copper cutters The most comfortable and easier copper cutters out there with ease, I've bought Lenox in the past and those do not come close to the ridged copper cut November 24, 2014
Rated 5 out of 5 by Best in the business A must have for every plumber. There long lasting, cuts smooth, can take a beating, gives you an extra cutting wheel. Best tubing cutter. I highly recommend November 24, 2014
Rated 5 out of 5 by Great pipe cutter for doing water services to residential homes Have four of these pipe cutters is diferent sizes great for use on copper water service lines to residential homes been using them for a lot of years and gets the job done fast and efficient. Great products November 24, 2014
Rated 5 out of 5 by Old School - new version These are the new version of the "old school" tube cutters I used 25 years ago (and still have). Nothing fancy but they are reliable and work great. November 24, 2014
Rated 5 out of 5 by Always dependable. I've owned some of my Ridgid copper tubing cutters for almost thirty years and aside from fresh cutter wheels and a dab of oil now and then they don't need a bit of attention. November 24, 2014
  • 2015-09-08T19:47:57.236-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_5A193, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.