Skip Content

C3
RIDGID

Transport Cart, For Use With No. 2RPC4 Powered Pipe Cutter

  • Item # 2RPC5
  • My Part #
  • Mfr. Model # 54397
  • Catalog Page # 902
  • UNSPSC # 24101506
Transport Cart For 2RPC4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $400.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Transport Cart
  • Stand Type Two Wheeled
  • For Use With No. 2RPC4 Powered Pipe Cutter
  • Overall Width 14-3/4"
  • Overall Depth 15"
  • Overall Height 42-3/4"
  • Max. Leg Spread 15"
  • Wheel Type Rubber
  • Wheel Dia. 8"
  • Load Capacity 250 lb.
  • Folded Dimensions 14-3/4" W x 15" D x 42-3/4" H
  • Material Tubular Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Transport Cart, For Use With No. 2RPC4 Powered Pipe Cutter is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Strong, well made, a natural addition if you have the 700 powerhead. Excellent design and performance. Missing parts are supposed to be replaced ASAP. Nice customer service people. Hard not to like everything.
Date published: 2015-11-17
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2RPC5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.