Skip Content

ST
RIDGID

Transmitter,Yellow,LED,1,8,33 kHz

  • Item # 1DPH3
  • My Part #
  • Mfr. Model # 21898
  • Catalog Page # 565
  • UNSPSC # 41113644
Transmitter,Yellow,LED,1,8,33 kHz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $980.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIDGID® SeekTech® ST-305 offers power and portability to transmit a signal onto a buried metallic line or cable. Use with the SeekTech SR-20 Utility Locator, sold separately, to help avoid damaging buried utilities during excavation. The ST-305 gives you 3 connection options: direct with the attached clips, induction from the trainsmitter coils, or induction with the optional SeekTech inductive signal clamp, sold separately.

View More

Technical Specs

  • Item Transmitter
  • Color Yellow
  • Operating Frequency 1, 8, 33 kHz
  • Transmitter Power 5W
  • Max. Open Circuit Voltage 240
  • For Use With Mfr. No. SR-20/21893 and Mfr. No. SR-60/22163
  • Display LED
  • Powered By (6) C-Cell Batteries
  • Features Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
  • Includes (2) 10 ft. Coil Connectors, (6) C-Cell Batteries, Shoulder Strap and Instructions
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.