Skip Content

TP
RIDGID

Strap,30 In

  • Item # 25XA99
  • My Part #
  • Mfr. Model # 32025
  • Catalog Page # N/A
  • UNSPSC # 0
Strap,30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Strap, 30"
  • For Use With Mfr. Model Number 31345
  • Fits Brand Ridgid
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Strap,30 In is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from A versatile tool I own several of these wrenches and have found them to be invaluable for many applications. I use them on chrome plated fixtures and pipes, electrical light fixtures, tight jar caps, engine oil filters...you get the picture.Needless to say, I have them in the kitchen, the workshop, the garage and my toolbox. Just a useful tool that's limited by your imagination.
Date published: 2015-01-03
Rated 4 out of 5 by from Takes Some Practice This wrench is a great idea and generally works pretty well. However, even a competent person needs a bit of practice to get the wrench to work, particularly in unusual situations involving odd shaped or slick parts.
Date published: 2014-11-25
Rated 5 out of 5 by from Quick and easy to set up and use. As a licensed plumber and being in the trade for 26 years I have found the above strap wrench to be a life saver for getting jammed cover flanges off tap spindles without scratching the painted or chromed finish on the taps while servicing. Give it a try it works great.
Date published: 2014-11-25
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_25XA99, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.