Skip Content
NC
RIDGID

SeeSnake Monitor, 12" L x 6" W x 6" H

  • Item # 53RJ34
  • Mfr. Model # 57138
  • Catalog Page # N/A
  • UNSPSC # 41111716
SeeSnake Monitor,12" L  x 6" W x 6" H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,662.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Recording Monitor
  • Push Rod Length Reel Not Included
  • Overall Length 12"
  • Overall Width 6"
  • Overall Height 6"
  • Power Source 18V Li-Ion Battery
  • Voltage 18/120
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Waterproof Water Resistant
  • Monitor Size 5-3/4"
  • Monitor System 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Battery Capacity 2Ah
  • Battery Included Yes
  • Battery Pack Replacement 22XH25
  • Battery Type Li-Ion
  • Material of Construction Water-Resistant Injection Molded
  • For Use With 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Number of Wheels 0
  • Features WiFi Capable, Direct to USB Recording, Water Resistant Keyboard, Daylight Viewable Display, SeeSnake HQ Software, On Screen Keyboard, Integrated Microphone and Speakers
  • Includes (2) 18V Li-Ion Batteries, Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.