Skip Content

C3
RIDGID

RIDGID NanoReel Camera,85 ft.

  • Item # 13C592
  • My Part #
  • Mfr. Model # 40008
  • Catalog Page # 862
  • UNSPSC # 45121521
RIDGID NanoReel Camera,85 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,643.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof, 3-pin SeeSnake® reel features abrasion-resistant wrapped inner core with integrated power/video signal. Hardened stainless steel camera head spring assembly provides optimum durability. In-line transmitter is located behind camera head. Scratch-resistant lens cover is made of sapphire crystal. Rugged, high-intensity light provides exceptional viewing. Include footage counter on monitor and fiberglass push rod. Reels have metal frame, polyethylene drum, and centering guides. Designed to create a custom inspection camera system based on specific applications.

View More

Technical Specs

  • Item Pipe Inspection Camera Reel
  • Pipe Capacity 3/4" to 2"
  • Push Rod Length 85 ft.
  • Camera Diameter 0.625"
  • Overall Length 13-1/2"
  • Overall Width 7"
  • Overall Height 18"
  • Power Source Monitor (Not Included)
  • Operating Temp. 32 Degrees to 115 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Cable Dia. 0.25"
  • Waterproof Camera up to 225 ft.
  • Monitor System 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
  • Camera Type Ultra Compact, Self Leveling Stainless Steel With High Intensity Lights
  • Reel Type Interchangeable Polyethelene Inner Drum
  • Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
  • Material of Construction Hardened Stainless Steel Camera Head with Saphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • For Use With 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
  • Features Designed for Small Diameter Inspection
  • Includes Two Ball Guides And Sonde
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Early stages of use Have only started using this product but so far it has performed very well. Ease of use and transportation has already been of benefit compared to our previous inspection camera. March 26, 2015
Rated 4 out of 5 by Nice machine for construction Easy to use, works very well. we run a corporation and use this snake on a daily bassis. November 24, 2014
  • 2015-09-08T19:50:52.413-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_13C592, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.