Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

11"L Manual Tubing Cutter, Cuts Copper, Aluminum, Brass

  • Item# 4CW57
  • Mfr. Model# 33055
  • Catalog Page# 1089
  • UNSPSC# 23171603
11"L Manual Tubing Cutter, Cuts Copper, Aluminum, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $105.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tubing Cutter
  • Cuts Copper, Aluminum, Brass
  • Cutting Capacity 1/4 " to 2-3/8"
  • Overall Length 11"
  • Cutting Action Manual
  • Body Material Aluminum
  • Blade Material Machined Steel
  • Handle Design Ergonomic
  • Features Grooved Rollers for Close-to-Flare Cuts, Fold-Away Reamer
  • Replacement Wheel Mfr. No. E-4546/33190, Mfr. No.E-3469/33185
  • Includes Spare Cutting Wheel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Fast tutting and easy to use I have big hands and as such, have some difficulty with many tubing cutters due to their small components. This tubing cutter has a large adjustment knob and the rattaciting option saves time as well. Overall a great design with smooth operation. November 25, 2014
Rated 5 out of 5 by Fast acting easy to use These cutters are top notch . I highly recommend these cutters to all my workers. These cutters are the only ones I supply to my workers! November 24, 2014
  • 2016-09-22 T06:24:27.052-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4CW57, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.