Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

Pressing Tool, 18V, 1/2 To 1-1/4 In Pipe

  • Item# 4FRA1
  • Mfr. Model# 31028
  • Catalog Page# 3486
  • UNSPSC# 27111518
Pressing Tool,18V,1/2 To 1-1/4 In Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,921.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.9 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressing Tool
  • Type Compact
  • For Pipe Size (In.) 1/2 to 1-1/4
  • Voltage 18
  • Amps AC 1.1
  • Ram Force (Lb.) 5400
  • Crimp Time (Sec.) 5
  • Max. Pressure (PSI) 200
  • Temp. Range (F) 15 To 122
  • Height (In.) 6-1/4
  • Length (In.) 21-1/2
  • Width (In.) 14-3/4
  • Includes 2 2.0 Ah Lithium-Ion Batteries, Battery Charger, 4 Jaw Sets And Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 17reviewers.
Rated 4 out of 5 by Very light and easy to use We have been using pro press for the past 8 years. We have just recently upgraded from our corded beast to this light cordless unit. You can get into tighter spaces with this and It's light and dependable. The battery last a long time. I can' t say much on durability yet since we are still within 6 months with this and no one has dropped it yet. Very pleased with its performance. December 19, 2015
Rated 5 out of 5 by Very reliable I started using propress in 2008. I have never had a leak or have I heard of anybody having leaks on their fittings. Definitely a time saver. July 19, 2015
Rated 5 out of 5 by lighter quicker new pro press is much lighter battery better mechanically better November 29, 2014
Rated 5 out of 5 by cant be beat my #1 go to press tool.Love it so much i sold my other brand backup.Long battery life and great performance. November 27, 2014
Rated 5 out of 5 by Great time saver Easy to use, this tool removes the worry of leaking copper repairs because of water or moisture left in the piping during soldering or brazing. This tool will replace soldering in the next 10 years. November 26, 2014
Rated 5 out of 5 by tool get job done gets the job done quick and efficient that is the reason all my p lumbers use this tool November 26, 2014
Rated 4 out of 5 by Great product This is one of the best products on the market. Use this on a daily basis it is very durable. It also cuts so much time out of a job by not having to get out a torch and solder. November 25, 2014
Rated 5 out of 5 by Very useful and easy to use I would like to say this product can be used in areas hard to get to and would like to recommend for it to be shown at your shows to plumbers of all kinds.Keep up with great tools November 25, 2014
  • 2016-09-28 T18:49:41.811-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_4FRA1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.