Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

Pressing Tool, 1/2 to 2 In.

  • Item# 22XH24
  • Mfr. Model# 43373
  • Catalog Page# 3486
  • UNSPSC# 23151607
Pressing Tool,1/2 to 2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,971.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 54.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressing Tool Kit
  • Type 6" Circumference
  • For Pipe Size (In.) 1/2 to 2
  • Amps AC 15
  • Ram Force (Lb.) 7200
  • Crimp Time (Sec.) 5
  • Temp. Range (F) 15 Degrees to 122 Degrees
  • Height (In.) 25-3/4
  • Length (In.) 16-1/2
  • Width (In.) 6-1/2
  • Includes (6) Standard ProPress Jaws Sizes 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", Carry Case
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 37reviewers.
Rated 5 out of 5 by The RP340 Press Tool is awsome. The RP340 saves a lot of time in repairs and new assemblies. We had a bad leak in a potable water line that could have shut down one of our production lines if we had to cut and solder the line back together. We were able to perform the completion of the leak in less than 20 minuets even though the valve we shut off wasn't holding and passing a little potable water and we kept the production line running.Great tool! April 25, 2016
Rated 5 out of 5 by High quality easy to use high quality tool, very easy to use, one cycle and your done, nothing compares to ridgid propress! March 12, 2016
Rated 5 out of 5 by light weight and easy to use, this product is the best purchase I have made, better than using solder joints. Great piece of equipment. Eliminates the use of a torch for solder joints. Cut work time in half, light weight and easier to use than any other tool I have. February 25, 2016
Rated 5 out of 5 by TIME SAVING TOOL TOOL PAID FOR ITSELF FIRST BUILD OUT.SAVED FIVE DAYS OF SOLDERING. February 7, 2016
Rated 5 out of 5 by This tool is a life & timesaver I have been a plumber since 1987 and have had my share of difficult jobs. Such as, soldering pipes that continue to leak, or other factors that can make a job difficult. The RIDGID PRESS TOOL is a timesaver and has never let me down. December 16, 2015
Rated 5 out of 5 by Fantastic Have been using rental tool from plumbing supply,ordered the RP 340 press tool.This tool is light weight,easy to handle when working over your head,the built in light gives extra when you are in dark area`s,,swival head and the design of the tool it self really cuts down on the time of the job.The Rigid tool is very well designed.Walter from New Haven,CT. December 9, 2015
Rated 5 out of 5 by This product is portable We love this product. Do not need a flame permit to make repairs. October 15, 2015
Rated 4 out of 5 by Great time saver Had some problems with Apollo brand fittings, is there a reasonRidgid only supports Viga fittings October 15, 2015
  • 2016-09-22 T06:18:52.864-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_37, tr_37
  • loc_en_US, sid_22XH24, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.