Skip Content

ST
RIDGID

Pressing Jaw Kit,1/2 in. to 2 in. Pipe

  • Item # 34TC10
  • My Part #
  • Mfr. Model # 48553
  • Catalog Page # 2795
  • UNSPSC # 27111518
Pressing Jaw Kit,1/2 in. to 2 in. Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,839.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIDGID® pressing jaw kit uses MegaPress® jaws and runs to join 1/2" to 2" commercially available Schedule 5-40 black iron pipe when used with RIDGID standard press tools and Viega® MegaPress fittings. Prep tools work with a standard drill and remove burrs and smooths outside of pipe for fitting installation. Flameless system eliminates the need for hot work permits. Press connections can be made on a "wet" system.

View More

Technical Specs

  • Item Pressing Jaw Kit
  • Type Megapress
  • For Pipe Size (In.) 1/2 to 2
  • Height (In.) 8
  • Length (In.) 18
  • Width (In.) 14
  • For Use With Mfr. No. RP340-B, RP340-C
  • Includes 1/2" to 1" Megapress Jaws, 1 1/4" to 2" MegaPress Rings, V2 Press Ring Actuator, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.