Navigation Menu New

Access My Account, Order History, Lists and more here.

2GMF1 28043 UNSPSC # 27112503

Press Ring Kit, Compact, 1/2 To 1 1/4 In

  • Item # 2GMF1
  • Mfr. Model # 28043
  • UNSPSC # 27112503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Safely and securely join Type K, L, or M copper tubing, with no need for dangerous flames, solder, or flux with this RIDGID press ring kit. Features a swivel actuator that allows you to place the tool ±90° to the tube being pressed. Suitable for use with press tool on applications including potable and chilled water, hydronic heating, compressed air, and air vacuum (29.2" Hg max. at 68°F).

Tap image to zoom.

Roll over image to zoom.

Press Ring Kit, Compact, 1/2 To 1 1/4 In

  • Item # 2GMF1
  • Mfr. Model # 28043
  • UNSPSC # 27112503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Safely and securely join Type K, L, or M copper tubing, with no need for dangerous flames, solder, or flux with this RIDGID press ring kit. Features a swivel actuator that allows you to place the tool ±90° to the tube being pressed. Suitable for use with press tool on applications including potable and chilled water, hydronic heating, compressed air, and air vacuum (29.2" Hg max. at 68°F).

Technical Specs

  • Item Press Ring Kit
  • Type Compact
  • For Pipe Size (In.) 1/2 to 1-1/4
  • Height (In.) 3 1/2 in
  • Length (In.) 15 1/2 in
  • Width (In.) 11 in
  • For Use With 4RFA1 and 39C415
  • Includes 1/2 in To 1 1/4 in Press Rings, Actuator And Carrying Case

Safely and securely join Type K, L, or M copper tubing, with no need for dangerous flames, solder, or flux with this RIDGID press ring kit. Features a swivel actuator that allows you to place the tool ±90° to the tube being pressed. Suitable for use with press tool on applications including potable and chilled water, hydronic heating, compressed air, and air vacuum (29.2" Hg max. at 68°F).

Back to Top