Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RIDGID

Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity, 35-1/2" Overall Height

  • Item# 1VUV5
  • Mfr. Model# 40130
  • Catalog Page# 905
  • UNSPSC# 27112101
Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity, 35-1/2" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $648.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Yoke Vise
  • Pipe Capacity 1/8 to 2-1/2"
  • Overall Height 35-1/2"
  • Material Ductile Iron Work Surface, Hardened Steel Jaws, Tubular Steel Legs
  • Leg Type Folding
  • Max. Leg Spread 51"
  • Features Slots For Hanging Tools, Pipe Rest, 3 Pipe Benders, Ceiling Brace Screw, 3 Leg Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Portable Yoke Vise, 1/8 to 2-1/2 In Pipe Capacity, 35-1/2 In Overall Height is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Love the portability The slice handle on the middle post is the greatest improvement from the old style pipe vise.
Date published: 2014-12-13
Rated 5 out of 5 by from Heavy duty. Nice and portable We use this all the time for all sorts of stuff in addition to cutting and threading. I would not be able to get by without it. Totally heavy duty and we abuse it every day.
Date published: 2014-11-25
Rated 5 out of 5 by from Great onsite stand This is a great portable stand to setup and move job to job as needed. If your in construction and thread pipe you probably already own one.
Date published: 2014-11-24
Rated 5 out of 5 by from This product is a must have on the job site. The tristand is an essential. Very sturdy product and lasts a lifetime!
Date published: 2014-11-22
  • y_2017, m_4, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_1VUV5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.