Skip Content

ST
RIDGID

Pipe Threading Machine Kit,1/2 to 4 in.

  • Item # 42XD40
  • My Part #
  • Mfr. Model # 26092/92467
  • Catalog Page # N/A
  • UNSPSC # 23171708
Pipe Threading Machine Kit,1/2 to 4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,426.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 646.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Threading Machine Kit
  • Capacity Pipe 1/2" to 4"
  • HP 1-1/2
  • Reversing No
  • Overall Length 18-1/2"
  • Overall Width 72-1/2"
  • Corded/Cordless Corded
  • Voltage 115
  • Phase 1
  • Amps 15
  • Hz 50/60
  • No. of Speeds 2
  • No Load RPM 12/36
  • Pump Self-Priming Constant Flow Gerotor
  • Switch Type Reverse/Off/Forward Rotary Switch and Integral Foot Switch
  • Chuck Hammer Type with Replaceable Rocker-Action Jaw Inserts
  • Characteristics Cam-Action Rear Centering Device, Self-Contained Through-the-Head Oil System
  • Standards CSA Approved
  • Includes Cab Roll Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.