C3
RIDGID

Pipe Thawing Unit, 1/2 to 1 1/2 In, 115VAC

  • Item # 1XEA2
  • My Part #
  • Mfr. Model # 62747
  • Catalog Page # 870
  • UNSPSC # 40101829
Pipe Thawing Unit, 1/2 to 1 1/2 In, 115VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,597.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIDGID® pipe thawing unit uses electric current to clear frozen metal pipes in minutes without digging or breaking through walls. Two 25-ft. cables clamp on to provide continuous heat for 4 ft. to 150 ft. of 1/2"- to 1-1/2"-dia. pipes. Adjustable current output.

View More

Technical Specs

  • Item Pipe Thawing Unit
  • Capacity 1/2 to 1 1/2" Copper, Steel Or Iron Pipe
  • Power Source 115V, 15 Amps
  • Span (Ft.) 150
  • Cable (AWG) 1/0
  • Output Volts (DC) 4.5 to 7.6
  • Output Current (Amps) 250-400
  • Length (In.) 12
  • Width (In.) 8.25
  • Height (In.) 8.25
  • Features Unit Can Thaw Pipes Up To 150 Ft With Additional Cable Extensions (Not Included), No Tripping or Need To Turn Off Unit During Thawing Process, 4 Output Levels
  • Application Provides Continuous Heating To Thaw Frozen Metal Pipes, Will Not Work With Plastic Pipe or Lines Containing Plastic/Rubber Couplings
  • Meets/Exceeds Approved To UL Standards (NRTLC)
  • Includes (2) 25 Ft Cables With Vinyl Coated Spring Clamps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Pipe Thawing Unit,1/2 to 1 1/2 In,115VAC is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This product is very easy to use This product has come in very handy. In the past we had to use welders to thaw out steam, condentate and water lines but now we can do it safely with this product!
Date published: 2014-11-25
  • y_2018, m_12, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1XEA2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.