Skip Content
NC
RIDGID

Pipe Inspection Camera Reel,28 in. L

  • Item # 40GL49
  • My Part #
  • Mfr. Model # 48093
  • Catalog Page # N/A
  • UNSPSC # 41111716
Pipe Inspection Camera Reel,28 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,360.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Inspection Camera Reel
  • Pipe Capacity 1-1/2"to 6"
  • Push Rod Length 100 ft.
  • Camera Diameter 1"
  • Overall Length 28"
  • Overall Width 19"
  • Voltage 120
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Cable Dia. 0.26"
  • Camera Type Stainless Steel With High Intensity Lights
  • Battery Included No
  • Material of Construction Hardened Stainless Steel Camera Head with Saphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • Number of Wheels 0
  • Features Compact Reel Only with Self Leveling Camera Head and Built In Transmiiter
  • Includes Center Guides, Instructional Manual and DVD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.