Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Pipe Inspection Camera Monitor, LCD

  • Item# 4NCV2
  • Mfr. Model# 33198
  • Catalog Page# 1084
  • UNSPSC# 41111716
Pipe Inspection Camera Monitor,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,269.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in harsh environments with exceptional DVD burning reliability. Powered with a Li-ion battery to record inspections regardless of the availability of AC power.

View More

Technical Specs

  • Item Pipe Inspection Camera Monitor
  • Overall Length 13-3/4"
  • Overall Width 9-1/8"
  • Overall Height 5-1/4"
  • Power Source 18V Li-Ion Battery, or AC Plug
  • Voltage 18/120
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Waterproof Water Resistant
  • Monitor Size 5-3/4"
  • Monitor System 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Battery Capacity 2Ah
  • Battery Included 22XH25
  • Battery Pack Replacement 22XH25
  • Battery Type Li-Ion
  • Material of Construction Water-Resistant Injection Molded
  • For Use With 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Features Small, Lightweight Design w/Fold Away LCD Monitor Including Interface, Fully Weatherized
  • Includes Battery and Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by awesome I felt like this camera did a wonderful job. It is easthe to use. I love the DVD function. I can make a DVD and subit to my customer.excellent November 24, 2014
  • 2016-07-29 T00:49:10.135-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4NCV2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.