Skip Content

NC
RIDGID

Pipe Inspection Camera Monitor,21 in. L

  • Item # 40GL63
  • My Part #
  • Mfr. Model # 39998
  • Catalog Page # N/A
  • UNSPSC # 41111716
Pipe Inspection Camera Monitor,21 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,373.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Inspection Camera Monitor
  • Pipe Capacity 3/4" to 2"
  • Push Rod Length 85 ft.
  • Camera Diameter 0.62"
  • Overall Length 21"
  • Overall Width 15-1/2"
  • Voltage 120
  • Operating Temp. 32 Degrees to 115 Degrees F
  • Cable Dia. 0.25"
  • Camera Type Stainless Steel With High Intensity Lights
  • Material of Construction Hardened Stainless Steel Camera Head with Saphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • Number of Wheels 0
  • Features Small Diameter Camera Head for Speciality Applications Such As Boiler Tubes
  • Includes Center Guides, Instructional Manual and DVD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.