Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
RIDGID

PEX Tool,Bare Tool,12.0V

  • Item # 54HT34
  • My Part #
  • Mfr. Model # 56638
  • Catalog Page # 2795
  • UNSPSC # 27111518
PEX Tool,Bare Tool,12.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $472.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and low-profile RIDGID PEX tool is ideal for working in tight and hard-to-reach spaces. Provides easy and accurate PEX connections in system repair or installation applications without the need for fumes, solder, or flux. The tool allows one-handed operation so you can use your free hand to support and guide the tubing.

View More

Technical Specs

  • Item PEX Tool
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Press Tool Jaw/Pipe Capacity 1/2" to 1-1/4"
  • Use With Pipe/Tubing Material PEX
  • Short Throw/Long Throw Short Throw
  • Crimping Force 0.5 tons
  • Approximate Cycle Time 5.0 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series PexOne
  • Brushless Motor No
  • Tool Length 16-1/2"
  • Auto-Cycle Yes
  • Pre-Press Battery Check No
  • Calibration Interval 20,000 Cycles
  • Battery Pack Replacement 54HT32
  • Battery Capacity 2.5Ah
  • Tool Weight 6 lb.
  • Features One Handed Operation, Access Tight Space, Multiple Size Connections, Full Power Charge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.