Skip Content

NC
RIDGID

Nipple Chuck,4 In

  • Item # 25XD01
  • My Part #
  • Mfr. Model # 34167
  • Catalog Page # N/A
  • UNSPSC # 0
Nipple Chuck,4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $696.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Nipple Chuck, 4"
  • For Use With Mfr. Model Number 26092
  • Fits Brand Ridgid
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Nipple Chuck,4 In is rated 4.8 out of 5 by 12.
Rated 5 out of 5 by from Great Machine! We just recently bought the RIGID 1224 and it works great for us. We are threading 4" pipe and haven't had any problems yet. The one thing we did run into was if the pipe was too soft the thread cuttings would jam in the dies, but with regular hardness pipe it works awesome. We also used it for 2" pipe and it ripped right through it like nothing. We definitely recommend this threader.
Date published: 2017-11-20
Rated 5 out of 5 by from Great features Excellent machine. I would like a field representative to contact me for more information on dies.
Date published: 2017-10-24
Rated 5 out of 5 by from This product parts are easily replaceable The best threading product I've ever used, a life long guaranteed machine, the only problem being that you have to travel to Johansberg, South Africa to buy spares from Zimbabwe because the company which sales ridgid products in Zimbabwe is too expensive
Date published: 2017-09-17
Rated 4 out of 5 by from Easy to use and makes fast work of cutting & threading pipes Unit cuts & threads pipe up to 4" easily, Unit arrived with broken switch and the company replaced it right away. No cost.
Date published: 2017-01-23
Rated 5 out of 5 by from The best threader i have used We have been using the 1224 steady for the last 3 years rigging up buildings for the drilling industry. It stands up to many different users and just keeps plugging away. We have not had any issues with the machine. I have instituted a preventitive maintinance program at our facility and I feel that the regular inspections and upkeep keep our machine like new even though it runs upwards of 20 hours a day. I would recomend the Rigid 1224 Threading machine to everyone.
Date published: 2014-11-25
Rated 5 out of 5 by from This unit meet and exceeded expectations We have owned the 1224 for a while now, threading pipe from minimum size to maximum size without any issues. We have even purchased beveling dies which cut hours out of time required to bevel to meet ASME standards. Using the automatic release threading heads has eliminated any guess work of thread length preventing over threading of pipe. The nipple chucks have greatly increased our ability to complete custom pipe systems without waiting for delivery of custom size nipples, much less the cost of having nipples cut/threaded outside our control being eliminated.
Date published: 2014-11-25
Rated 5 out of 5 by from Heavy Duty This machine is awesome, reliable and give you what you expect out of it. operating it is a simple and practical. It's definitely a workhorse. So if you are looking for a machine this is for you.
Date published: 2014-11-25
Rated 5 out of 5 by from Fantastic I have been in the plumbing industry for over thirty eight years. I started with three way manual dies and have moved up through the years to the best available. The Ridgid 1224 is just that. I would not even think to support a product that I had questions about or to write a review. I have no problem here. I have used this on many projects. I instruct others on the proper use of this equipment. It is simply the best and top of the line machine for this purpose. In the plumbing industry I consider myself one of the best of the best, I would not tarnish my reputation by supporting a product that was not able to preform to the expectations of the professional tradesman. You would not go wrong with this investment.
Date published: 2014-11-25
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_12
  • loc_en_US, sid_25XD01, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.