Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Tubing Cutter, Manual Cutting Action, 1/4" to 1-1/8" Cutting Capacity

  • Item# 1ATH7
  • Mfr. Model# 40617
  • Catalog Page# 1089
  • UNSPSC# 23171603
Tubing Cutter, Manual Cutting Action, 1/4" to 1-1/8" Cutting Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $31.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Midget Tube Cutter for use in restricted spaces on small-dia. hard and soft copper, aluminum, brass, and plastic.

View More

Technical Specs

  • Item Tubing Cutter
  • Cuts Copper, Aluminum, Brass, Plastic
  • Cutting Capacity 1/4" to 1-1/8"
  • Overall Length 3-1/8"
  • Cutting Action Manual
  • Body Material Zinc
  • Blade Material Machined Steel
  • Handle Design Ergonomic
  • Features Grooved Rollers for Close-to-Flare Cuts
  • Replacement Wheel Mfr. No. E-3469/33185
  • Includes Spare Cutting Wheel in Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 by Great Glad it comes with spare blades. Makes it smooth to cut pvc and also copper April 8, 2016
Rated 5 out of 5 by well built Love this...well built..good price..who could ask for anything else December 2, 2014
Rated 5 out of 5 by Best product for tight quarters work Awesome for tight quarter service connection repairs December 1, 2014
Rated 5 out of 5 by Little package, great design I have used this A LOT! It is easy to use and has a great handle to tighten. November 25, 2014
Rated 5 out of 5 by A must have tool! I often use this tool in really tight spots, the amount of times its saved me are countless. A must have tool for any plumber! November 24, 2014
Rated 5 out of 5 by Easy to use Very easy to use and easy on the hands. This is a great product for tight spaces. November 24, 2014
Rated 5 out of 5 by This little pipe cutter has got me out of a lot of tight spots. I highly recommend for anyone. This is a great little tool to keep in your box. I usually have 2. November 21, 2014
  • 2016-07-23 T02:08:11.399-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_1ATH7, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.