Navigation Menu New

Access My Account, Order History, Lists and more here.

453D79 60638 UNSPSC # 27111518

MegaPress(R) Jaw Kit, 27" L x 9-1/2" H

  • Item # 453D79
  • Mfr. Model # 60638
  • UNSPSC # 27111518
  • Catalog Page # 2800 2800
Country of Origin Switzerland. Country of Origin is subject to change.

Help Increase the capacity of select RIDGID press tools with this MegaPress® booster. Unit attaches to a RIDGID press tool to help connect steel pipe up to 4”dia.

• Flameless system eliminates the need for hot work permits
• Press connections can be made on a “wet” system

Tap image to zoom.

Roll over image to zoom.

MegaPress(R) Jaw Kit, 27" L x 9-1/2" H

  • Item # 453D79
  • Mfr. Model # 60638
  • UNSPSC # 27111518
  • Catalog Page # 2800 2800
Country of Origin Switzerland. Country of Origin is subject to change.

Help Increase the capacity of select RIDGID press tools with this MegaPress® booster. Unit attaches to a RIDGID press tool to help connect steel pipe up to 4”dia.

• Flameless system eliminates the need for hot work permits
• Press connections can be made on a “wet” system

Technical Specs

  • Item MegaPress(R) Jaw Kit
  • Type XLC
  • For Pipe Size (In.) 2-1/2 to 4
  • Height (In.) 8 7/8 in
  • Length (In.) 27 in
  • Width (In.) 17 in
  • For Use With Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340
  • Includes 2-1/2 in Jaw, 3 in Jaw, 4 in Jaw, Booster, Case

Help Increase the capacity of select RIDGID press tools with this MegaPress® booster. Unit attaches to a RIDGID press tool to help connect steel pipe up to 4”dia.

• Flameless system eliminates the need for hot work permits
• Press connections can be made on a “wet” system

Back to Top