Skip Content

C3
RIDGID

Magnetic Locator,Elctrnc Dgtal,39-1/4inL

  • Item # 45PC78
  • My Part #
  • Mfr. Model # 53068
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Locator,Elctrnc Dgtal,39-1/4inL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,067.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Locator
  • Type Electronic Digital
  • Length (In.) 39-1/4
  • Power Source (6) AA Batteries
  • Depth Reading Up To 15 ft. Depending On Metal Thickness
  • Display Black and White LCD Digital Display with Absolute Signal Strength, Polarity Indicator, Signal Bar Graph, Gain Level Indicator, and Low Battery Indicator
  • Audio Alarm Standard Audio Tone to Identify Target Object
  • Features Highly Sensitive Instrument with Audio and Visual Feedback, AutoNull Feather Blocks Out Nearby Metallic Interference Such As An Automobile or Chain Link Fences
  • Application Locate Iron or Steel Objects Such As, Valve,Curb Boxes, Namhole Covers, Cast Iron Pipes, Steel Enclosures, Well Casings, Reinforced Septic Tanks and Survey Pins
  • Includes Soft Carrying Case and (6) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.