WV
RIDGID

Locator, Pipe/Line, LCD

  • Item # 4GB18
  • My Part #
  • Mfr. Model # 96967
  • Catalog Page # N/A
  • UNSPSC # 41111903
Locator, Pipe/Line, LCD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pipe/Cable/Sonde Locator
  • Type Active/Passive Modes
  • Length 15"
  • Width 7"
  • Height 31"
  • Power Source 4 C Batteries
  • Transmitter Frequency Sonde 16/512/640/850 Hz, 8/16/33 kHz, Active Line Trace 128 Hz, 1/8/33/200/262 kHz, European 93 kHz, Passive Line Trace 50/60 Hz (9th Harmonic)
  • Power Rating 6V, 550mA
  • Depth Reading Continuous, At Least 15 ft Or Deeper Depending On Soil Conditions
  • Operating Temp. -4 To 122 Degrees F
  • Display LCD, Signal Angle Indicator, Battery Level, Measured Depth/Distance, Frequency, Mode, Crosshair, Active View Area, Auto/On/Off Backlight, Volume
  • Keypad Menu Navigation Arrow Keys, Power On/Off, Menu, Frequency, Volume And Menu Select/Mode Keys, Light Sensor
  • Antenna Folding Mast With Upper And Lower Multi-Directional Antenna Nodes
  • Features USB/Serial Ports To Update Software, Headphone Jack, Speaker, Low Battery Warning, Automatic Or Manual Gain Control
  • Application Locates In-Line Transmitters, Remote Transmitters (Sondes), Energized Metallic Lines
  • Includes Batteries, Surface Markers/Clip, Molded Carrying Case, Operator's Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products