NC
RIDGID

Latching Head Cordless Crimping Tool Kit, Straight Grip, Die Series: Dies Not Required

  • Item # 48ZW89
  • My Part #
  • Mfr. Model # 52098
  • Catalog Page # 853
  • UNSPSC # 27111518
Latching Head Cordless Crimping Tool Kit, Straight Grip, Die Series: Dies Not Required close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,400.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.3 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative QuickChange Systemâ„¢ features interchangeable heads so you can modify the tool to cut wire or crimp lugs with 1 tool. The RIDGID cordless crimping tool kit helps save valuable cargo space and eliminates the need to search for separate tools. Inline design allows for easy, one-handed operation even in tight spaces. Tool has built-in sensors and LED indicators that can monitor battery life and signal when the crimping tool needs service.

View More

Technical Specs

  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Handle Type Straight
  • Head Style - Crimper Latching
  • Max. Crimping Force - Crimper 6 tons
  • Crimping Die Series Dies Not Required
  • Capacity Aluminum Lug - Crimper 6 AWG to 750 kcmil
  • Capacity Copper Lug - Crimper 6 AWG to 750 kcmil
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0 Ah
  • Voltage 18.0
  • Item Cordless Crimping Tool Kit
  • Series RE-6
  • Corded/Cordless Cordless
  • Rotating Angle (Deg.) 360
  • Approximate Cycle Time 5.0 sec.
  • Battery Included / Bare Tool Battery Included
  • Includes - Cordless Crimper (1) Battery Charger,(1) Head - Crimp Head (4P-6 4PIN),(1) Head - Wire Cutter Scissor Head (47918),(1) Tool Storage - Carrying Case,(2) Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.