Skip Content

ST
RIDGID

Kit,Pressing Ring

  • Item # 2TE27
  • My Part #
  • Mfr. Model # 20483
  • Catalog Page # 2795
  • UNSPSC # 27112115
Kit,Pressing Ring close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safely and securely join Type K, L, or M copper tubing, with no need for dangerous flames, solder, or flux. The interchangeable jaws and rings give you the flexibility to use the tool on tube and fitting diameters ranging from 2-1/2" to 4", in applications including potable and chilled water, hydronic heating, compressed air, and air vacuum (29.2" Hg max. at 68°F). UL Listed and CSA Certified. Meet NSF, ABS, and Coast Guard standards.

View More

Technical Specs

  • Item Pressing Ring Kit
  • Type XL-C
  • For Pipe Size (In.) 2-1/2 to 4
  • Height (In.) 12-1/2
  • Length (In.) 13-1/2
  • Width (In.) 12
  • For Use With 22XH23 and 22XH24
  • Includes 1 Each Of 2 1/2", 3" And 4" Ring, 1 Ring Actuator And Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.