Skip Content

C3
RIDGID

Jaws Set,PK3

  • Item # 25XA49
  • My Part #
  • Mfr. Model # 59325
  • Catalog Page # N/A
  • UNSPSC # 0
Jaws Set,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.00 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jaws Set
  • For Use With Mfr. Model Number 23712, 23717
  • Fits Brand Ridgid
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Jaws Set,PK3 is rated 4.6 out of 5 by 9.
Rated 5 out of 5 by from This product is easy to use and can teach to our employee easily. It is efficient and manageable for declogging in sites.
Date published: 2018-01-18
Rated 5 out of 5 by from Great tool Actually just used it on a root job. This machine made easy work of a tough job, first pass punching through the blockage and tearing out roots, after changing cutter passed again. Camera showed what a excellent job it did. I always rely on RIDGID for my drain equipment and it never lets me down. Tough long lasting machines. Thanks RIDGID
Date published: 2017-06-23
Rated 5 out of 5 by from This machine is a work horse I have been using a K-1500B frame for 21 years and recently purchased a K1500A frame for the ease of transport feature for a cable carrier, we have been using it for a couple months now and each have their best usage scenario but we are an even split between the two machines now. If this machine holds up like the B frame we have then I have no doubt it will pay for itself many times over like the last machine.
Date published: 2017-05-03
Rated 5 out of 5 by from easy use use every day great machine, one man opp , easy loading in and out truck
Date published: 2016-02-10
Rated 5 out of 5 by from Great working features I would only have a sectional machine real easy to use.
Date published: 2014-12-19
Rated 5 out of 5 by from Prefect Machine for those rough stoppages I had a 4" drain fully obstructed. I ran the first length with the cutter head and it went through like butter.
Date published: 2014-11-28
Rated 5 out of 5 by from Good solid machine for cleaning drains As a maintenance plumber in australia we carry this machine on board every day cleaning drains is a large part of our work and we rely heavly on have a machine that can with stand the abuse we throw at iti have tried other brands and buy far the k1500 is the best for the jobit is light weight and easy to move around propertys and still has the power to clear the larger blockages that other machines struggle with
Date published: 2014-11-25
Rated 5 out of 5 by from Still as strong as ever After having a K1500 handed down to me when I started, I did the same when I got an apprentice.I have a brand new k1500 and its a dream. The original k1500 is still as strong as ever.It had a couple of minor repairs but nothing out of the ordinary (belts etc).
Date published: 2014-11-24
  • y_2018, m_6, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_25XA49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.