Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Jaw Insert Set for 4CW39, PK3

  • Item# 1VTU5
  • Mfr. Model# 26247
  • Catalog Page# 1091
  • UNSPSC# 27111708
Jaw Insert Set for 4CW39,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $395.00 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jaw Insert Set
  • Type Plastic Coated Pipe
  • For Use With Mfr. No. 1224/26092
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 8reviewers.
Rated 5 out of 5 by The best threader i have used We have been using the 1224 steady for the last 3 years rigging up buildings for the drilling industry. It stands up to many different users and just keeps plugging away. We have not had any issues with the machine. I have instituted a preventitive maintinance program at our facility and I feel that the regular inspections and upkeep keep our machine like new even though it runs upwards of 20 hours a day. I would recomend the Rigid 1224 Threading machine to everyone. November 25, 2014
Rated 5 out of 5 by This unit meet and exceeded expectations We have owned the 1224 for a while now, threading pipe from minimum size to maximum size without any issues. We have even purchased beveling dies which cut hours out of time required to bevel to meet ASME standards. Using the automatic release threading heads has eliminated any guess work of thread length preventing over threading of pipe. The nipple chucks have greatly increased our ability to complete custom pipe systems without waiting for delivery of custom size nipples, much less the cost of having nipples cut/threaded outside our control being eliminated. November 25, 2014
Rated 5 out of 5 by Heavy Duty This machine is awesome, reliable and give you what you expect out of it. operating it is a simple and practical. It's definitely a workhorse. So if you are looking for a machine this is for you. November 24, 2014
Rated 5 out of 5 by Fantastic I have been in the plumbing industry for over thirty eight years. I started with three way manual dies and have moved up through the years to the best available. The Ridgid 1224 is just that. I would not even think to support a product that I had questions about or to write a review. I have no problem here. I have used this on many projects. I instruct others on the proper use of this equipment. It is simply the best and top of the line machine for this purpose. In the plumbing industry I consider myself one of the best of the best, I would not tarnish my reputation by supporting a product that was not able to preform to the expectations of the professional tradesman. You would not go wrong with this investment. November 24, 2014
Rated 5 out of 5 by Just a great all around machine. We now have 3 of these and mostly make 2.5 and 4.0 thread nipples with them. However we make some other pipe nipples and parts for several customers with little effort, the cleanliness, easy to put away, and general safety of the machine works well for our uses.. Next is to put a small pipe roll groovers on them for expanded customer product offerings. I would recommend this for any job or project that needs a fair amount of threaded sch 40 or thicker pipe. . November 24, 2014
Rated 5 out of 5 by Great for our shop This threader works great, simple to use and gets the job done. Saves us so much time and money being able to cut and thread for jobs in advance. Critical piece of equipment for our company. November 24, 2014
Rated 3 out of 5 by Good Overall Automatic features are good. it makes the task at hand much easier. November 24, 2014
Rated 5 out of 5 by Durable, well-built machine for our industry. We couldn't get it done without these threading machines. November 24, 2014
  • 2016-07-23 T02:13:17.107-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_1VTU5, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.