Skip Content

ST
RIDGID

Internal Pipe Wrench with Steel With Sliding T Handle and Knurled Jaws Construction

  • Item # 1VUV1
  • My Part #
  • Mfr. Model # 31405
  • Catalog Page # 903
  • UNSPSC # 27111708
Internal Pipe Wrench,1-2 In Cap,4 1/2 L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For removing broken threaded pipe ends, pipe plugs, and fittings. Hex body for use with wrench.

View More

Technical Specs

  • Item Internal Pipe Wrench
  • Capacity (In.) 1 To 2
  • Overall Length (In.) 4-1/2
  • Construction Steel With Sliding T Handle and Knurled Jaws
  • Features Jaws Expand By Eccentric Action and Are Reversible For Various Sizes
  • Function Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2", Used To Install or Extract 1 to 2" Nipples
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Internal Pipe Wrench with Steel With Sliding T Handle and Knurled Jaws Construction is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great product The Ridgid internal wrench makes short work out of removing a tub waste. What used to be a tough job is quick and easy.
Date published: 2014-11-24
  • y_2017, m_12, d_13, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1VUV1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.