Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Inter-Connect Cable, 36 In

  • Item# 5EPR0
  • Mfr. Model# 33113
  • Catalog Page# N/A
  • UNSPSC# 41111716
Inter-Connect Cable,36 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $394.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inter-connect Cable
  • Cable Connection Keyed Alignment
  • Connector Type Screw-Type
  • Overall Length (In.) 36
  • Overall Width (In.) 2-1/2
  • Overall Height (In.) 2
  • Construction Plastic With Electronic Components
  • Cable Type Flexible, Abrasion Resistant
  • Cable Dia. (In.) 1/4
  • Features Used to Connect RIDGID microEXPLORER to microDrain Reel
  • For Use With RIDGID microEXPLORER, microDRAIN
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.8 out of 5 by 6reviewers.
Rated 4 out of 5 by Great setup for new plumbers For the money you can't beat this camera. It's a great starter camera system July 14, 2015
Rated 5 out of 5 by Excellent start up camera. This is the first camera I've ever owned, I bought the microreel brand new because at the time that's all I could afford. Overall it's been a great experience having this valuable tool my microreel is priceless to me. February 28, 2015
Rated 5 out of 5 by Worth the investment The money that I spent on this particular device has paid itself off within the first month and a half of use.for every plumbing heating air conditioning contractor and chimney contractor out there should definitely be a tool they should have on their trucks, it will get you out of countless jams. You'll be able to see things that you were taking a educated guess at before. January 16, 2015
Rated 5 out of 5 by Easy to use. Flies through toilets and lines up to 3". Nice machine to grab and go into small areas and check vents on roofs. Feeds in and out of drum and navigates bends well. Is awesome to run in a toilet after you auger it to make sure there isn't anything else obstructing it. November 24, 2014
Rated 5 out of 5 by This product works great very easy to use and great picture quality recommend to anyone in the plumbing trade November 21, 2014
Rated 5 out of 5 by It is everything I would have expected from a Ridgid camera. Great! No problems with the camera or the monitor I have inspected pipes in a number of diverse situations. I had to purchase a Scout locator so I could take advantage of the sond. November 20, 2013
  • 2016-08-25 T02:45:30.492-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_5EPR0, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.