Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RIDGID

Inductive Signal Clamp

  • Item # 1DPH5
  • My Part #
  • Mfr. Model # 20973
  • Catalog Page # 565
  • UNSPSC # 41113644
Inductive Signal Clamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $572.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SeekTech® inductive signal clamp works with a RIDGID® ST-305 or ST-510 transmitter (sold separately) to transmit signal onto a buried metallic line or cable to locate buried utility lines. Use with the SeekTech SR-20 Utility Locator, sold separately, to help avoid damaging buried utilities during excavation.

View More

Technical Specs

  • Item Inductive Signal Clamp
  • For Use With Mfr. No. ST-305/21898, Mfr. No. ST-510/21903 and Mfr. No. ST-33Q/26168
  • Features (2) Built In LEDs Inform User the Clamp is Functioning Properly, An Integrated Adapter Allows Users to Attach a Hotstick for Out of Reach Lines
  • Includes 16 ft. of Cable
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Inductive Signal Clamp is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from The device is very useful. The inductive clamp is paired with my ST-330. Unfortunately, the coax style input jack was faulty and will not stay attached to the ST-330. The clamp cord has to be taped into the input jack for it to function properly.
Date published: 2016-03-09
  • y_2018, m_7, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1DPH5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.