Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
RIDGID

Hex Wrench Key

  • Item # 25XD18
  • My Part #
  • Mfr. Model # 69250
  • Catalog Page # N/A
  • UNSPSC # 0
Hex Wrench Key close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hex Hex Wrench Key
  • For Use With Mfr. Model Number 23712, 23717, 60052
  • Fits Brand Ridgid
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hexallen Wrench Key is rated 4.0 out of 5 by 4.
Rated 5 out of 5 by from Love the power While this product is more difficult to use than some of the smaller products it brings the power they lack. Gets through anything.
Date published: 2018-07-05
Rated 4 out of 5 by from good machine does the job effiently easy to setup ,although heavy to unload stair climber is definitely an asset, leader and bits are easy to replace and remove, feeding the cable in pipe is easy and you can feel the obstruction of roots and once met motor slows down and more torque is applied and out comes the obstruction which in this case was roots
Date published: 2018-01-24
Rated 2 out of 5 by from Weak Frame I have 3 K-7500s and all of them have broken frames. The rectangular uni frame on the back is made of very thin steel and if you transport the unit on its back with the stair rollers in the up position as loading rollers, or if you accidentally tip the unit on its back with the stair rollers up the frame where the rollers attach will break or rip , I also have another unit where the drum, drum bolt and drum mounting all ripped completely out of the rectangular uni frame. I have replaced 2 of the frames but the same thing happens to every one of them. They could have fixed this a long time ago by by using a heavier gauge steel on the rectangular uni frame, but apparently they're to cheap to re engineer it. also another thing that wears out to fast is the Autofeed unit. Its nice light weight aluminum but it wears out fast and requires complete replacement of the unit .
Date published: 2016-01-25
Rated 5 out of 5 by from Gets the job done. Been operating one of these for years. I work for a school district and deal with alot of plugged lines, from normal use to kids flushing gym towels among other things. This machine has lots of power and torque to get through tough plugs. I highly recommend the K7500, its a great machine. I rated ease of use good, because the machine is heavy and is difficult for one man to load into a vehicle.
Date published: 2014-12-09
  • y_2018, m_7, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_25XD18, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.