Skip Content

C3
RIDGID

Groove Set,1-1/4 In to 1-1/2 In

  • Item # 25XE59
  • My Part #
  • Mfr. Model # 92437
  • Catalog Page # N/A
  • UNSPSC # 0
Groove Set,1-1/4 In to 1-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $477.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Groove Set, 1-1/4" to 1-1/2"
  • For Use With Mfr. Model Number 88232
  • Fits Brand Ridgid
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Groove Set,1-1/4 In to 1-1/2 In is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from This is a great product We use this product alot. It is very durable,and parts are easily changed out to groove different sizes and types of pipe.
Date published: 2014-11-30
Rated 5 out of 5 by from Save time and groove in place It's the only Groover I own. I've grooved 4"- 6" copper, 4"-6" schedule 40 steel pipe and many other pipes. You can groove a pipe in place saving you loads of time chiseling out an old fitting. Make sure you order the proper cutting wheels accessories. My only complaint is with the tool box accessory. There is no instruction Manuel or better yet video showing how to store the tool in the box. Otherwise ridged has done it again. There is no competing with them!!
Date published: 2014-11-25
Rated 5 out of 5 by from This product has pro active solutions to common errors. The Rigid 915 In-Air Roll Groover is hands down one of the best products on the market for the intended purpose. I have never had an issue with it walking off the pipe, flaring the end or any issues with depths. With other groovers from other manufacturers all of the above issues are prevalent. The Rigid 915 In-Air and 916 (for 300 machine mounting) is so efficient an Apprentice having never roll grooved a pipe end can successfully accomplish the tasks after only been shown once the correct way. With Rigid's competitors grooving devices a fair amount of field experience is needed as per walking, flaring, and depth preventive cautions must be taken. .
Date published: 2014-11-25
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_25XE59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.