Skip Content

C3
RIDGID

Manual Receding Threader For Pipes, 8 TPI For Nominal Pipe Size 2-1/2" to 4"

  • Item # 6YJ38
  • My Part #
  • Mfr. Model # 36620
  • Catalog Page # 869
  • UNSPSC # 27112805
Pipe Thread Ratchet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,737.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIDGID® receding geared threader is designed to thread 2-1/2" to 4" pipe. A cam type work holder is used to grip the pipe while the die head cuts the threads. A clutch is included to help prevent jamming at the end of the thread. Use for both tapered and straight right-hand threaders with a simple adjustment. Includes 1 set of high-speed dies, wrench for work holder clamp, and manual.

View More

Technical Specs

  • Pipe Threading Product Grouping Manual Pipe Threaders
  • Pipe Threading - Item Manual Receding Threader
  • Functions With Pipes
  • Pipe Thread Type NPT
  • Threads per Inch 8
  • Bolt Size No Bolt
  • For Nominal Pipe Size 2-1/2" to 4"
  • Rod Size No Rod
  • Tubing Size No Tubing
  • Manual Pipe Threading Dies Included 2-1/2", 3", 3-1/2", 4"
  • Ratcheting Yes
  • Features Jaw Clutch Prevents Jamming, Adjusts For Tapered or Straight Threads, Cam-type Work Holder
  • Application For Standard Iron Pipe
  • Includes 1 Set of Dies
  • Tool Length 15"
  • Pipe Equipment Series 141
  • Item Receding Geared Threader
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


High Speed NPT Receding Geared Threader, 2 1/2 To 4 In is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Built Like a Sherman Tank I Googled a Ridgid power threading 2-1/2" - 4" #36620# for threading pipe for exhaust systems. I got the Ridgid page and found basically what I needed. I ordered it online and rec'd it pretty quickly #~5-6 days#. I was a bit overwhelmed by the set up but quickly got it together. It was actually easier to thread than I thought. I also bought a stand to go with it #which you will need this#.What really annoyed me was that it doesn't come with the accessories that you mighty need. And they don't tell you that you might need the Optional #844 drive bar to go to your Ridgid 300 Power Threader#which I was# or that you might need the #758 Loop#which you will need# or maybe one of their other options needed for mating to you situation. Low and behold, you are scrambling to get what you need or rig something in place to get through your job. The other thing that would have helped would have been a direct link to the use of their YouTube videos on how to use it. And it would have been nice to be able to download the owner's manual on their site so you can read it ahead of time. Being a tradesman, I expect more from a company like Ridgid. The threader works great, but Ridgid really needs to spend more time on the details of their website so that prospective customers can get all the components of what they need the 1st time around, Easily.
Date published: 2015-05-02
  • y_2018, m_5, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6YJ38, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.